Blade for Reed RS2 Ratchet Shears
Blade for Reed RS2 Ratchet Shears
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement blade extends cutter life
- Blade and clips in package
- Cuts PE, PP, PEX and ABS
Documents
Specifications
- Application:
- Commercial, Residential
- Blade Length (in):
- 7-1/8
- Brand Model Compatibility:
- RS2 Ratchet Shears
- Height:
- 1/8
- Length:
- 7-1/8
- Pipe Capacity:
- 2-2/5 in
- Product Type:
- Blade
- Tool Type:
- Replacement Blade
- UPC:
- 757033941762
- Weight:
- 0.5
- Width:
- 2-1/4