Boring Bar for DM1100 and DM2100
Boring Bar for DM1100 and DM2100
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Boring bar for Reed DM1100 drilling machine
Documents
Specifications
- Application:
- Drills
- Brand Model Compatibility:
- DM1100, DM2100
- Height:
- 7
- Length:
- 29
- Number of Tools Included:
- 1
- Product Type:
- Boring Bar
- UPC:
- 757033993044
- Weight:
- 5.75
- Width:
- 11