This product requires certification to purchase.

Cast Iron Cutter Wheel 12 Pack for Reed Manufacturing 2-4WG and 2-3Q Cutters

REED

Cast Iron Cutter Wheel 12 Pack for Reed Manufacturing 2-4WG and 2-3Q Cutters

  • Fast #
  • Part #R03612
  • Item #463165
  • Manufacturer Part #03612
4.4 out of 5 Customer Rating
Brand image
REED

Cast Iron Cutter Wheel 12 Pack for Reed Manufacturing 2-4WG and 2-3Q Cutters

  • Fast #
  • Part #R03612
  • Item #463165
  • Manufacturer Part #03612
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Cuts steel, stainless steel and galvanized steel
  • Requires Certification

Specifications

Application:
Steel, Stainless Steel
Brand Model Compatibility:
2-1 Cutter, 2-1Q Cutter, 2-4WG Cutter, 2-3 Cutter, 2-3Q Cutter, 2-4 Cutter, 5301PD Cutter, 5401TMSO Cutter
Diameter:
1-9/40
Height:
3/4
Length:
1-23/100
Material:
Steel, Cast Iron
Product Type:
Cutting Wheel
UPC:
757033036123
Weight:
0.058
Width:
1-23/100