This product requires certification to purchase.

Charger Only BOSCH for REED

REED

Charger Only BOSCH for REED

  • Fast #
  • Part #R98187
  • Item #7834399
  • Manufacturer Part #98187
5 out of 5 Customer Rating
Brand image
REED

Charger Only BOSCH for REED

  • Fast #
  • Part #R98187
  • Item #7834399
  • Manufacturer Part #98187
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Charger only for BOSCH® 18V batteries.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Pump Stick™ Transfer Pump
Height:
3-3/4
Length:
12-3/5
Number of Tools Included:
1
Product Type:
Charger
Type:
Battery Charger
UPC:
757033981874
Weight:
1.1
Width:
9-1/4