1 in. Pipe Reamer
Clean Ream Extreme® 1 in. Pipe Reamer
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- PPR100 cleans leftover pipe and solvent cement residue from PVC, CPVC or ABS fittings
- Reduce labor time and materials costs by reusing the fittings
- PPR100 fits into standard 1/2 inch drill for use on fittings
- Pilot diameter aids in cutting on center and stops tool at the proper cutting depth
- Condensate drain line fittings can be reamed and reused with the help of PPR100
- Use high torque, low RPM drill setting to reduce heat caused by friction and to provide the cleanest ream from PPR100 tool
- Use high torque, low RPM drill setting to reduce heat caused by friction and to provide the cleanest ream
Specifications
- Application:
- ABS Fittings, CPVC Fittings, Schedule 40 PVC Pipe
- Collection:
- Clean Ream Extreme®
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in
- Size:
- 1/4 in
- Tool Type:
- Reamer
- UPC:
- 757033045224
- Weight:
- 0.14 lb
- Width:
- 1 in