4 in . Plastic PVC Closet Flange
Clean Ream Extreme® 4 in . Plastic PVC Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Removes toilet flange from inside 4" PVC schedule 40 pipe
- Eliminate the hassle and labor time of sawing and chiseling out the old closet flange
- Fits into standard 1/2" drills
Specifications
- Collection:
- Clean Ream Extreme®
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-1/4
- Length:
- 4
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UPC:
- 757033045644
- Width:
- 4