Compact Valve and Curb Key with 6 ft Extension Shaft
Compact Valve and Curb Key with 6 ft Extension Shaft
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes main valve key, 1" curb key and extension shafts for additional 6' reach
- Fits in crowded utility trucks, behind pickup seats, or in car trunks
- Supports a maximum torque of 200' pounds
- This combination set saves the space, expense, and handling of single purpose valve keys
- Wide choice of attachable tools allows users to customize to their systems
- Includes valve key plus an extension shaft for deep reach to low-placed valves
Specifications
- Color Finish Name:
- Red, Silver
- Handle Material:
- Steel
- Handle Type:
- T-handle
- Height:
- 2-1/2 in
- Length:
- 151-3/5 in
- Material:
- Steel
- Tool Type:
- Curb Box Key
- UPC:
- 757033023581
- Weight:
- 25 lb
- Width:
- 4-3/4 in