This product requires certification to purchase.

Copper and Steel Cutting Wheel for MC1 Tubing Cutter

REED

Copper and Steel Cutting Wheel for MC1 Tubing Cutter

  • Fast #
  • Part #R03661
  • Item #1203813
  • Manufacturer Part #03661
3.5 out of 5 Customer Rating
Brand image
REED

Copper and Steel Cutting Wheel for MC1 Tubing Cutter

  • Fast #
  • Part #R03661
  • Item #1203813
  • Manufacturer Part #03661
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat-treated for toughness
  • Requires Certification

Specifications

Adjustable:
No
Application:
Aluminum, Brass, Copper, Steel Tubing
Brand Model Compatibility:
227-FA, IMPERIAL EASTMAN 127-F/FA/FB, MC1, TC1050
Material:
Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Cutting Wheel
Tool Type:
Cutting Wheel
UL Listed:
No
UPC:
757033036611
Weight:
0.1 lb