Aluminum Tubing, Copper Tubing and Steel Tubing Deburring Tool
Aluminum Tubing, Copper Tubing and Steel Tubing Deburring Tool
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Long lasting, hardened tool steel deburring blade
- Blade is permanently attached
- Pencil-shape fits nicely in pocket
- Tools deburr aluminum, copper and steel tubing
Documents
Specifications
- Application:
- Aluminum Tubing, Copper Tubing, Steel Tubing
- Material:
- Aluminum, Steel
- Number of Blades:
- 1
- Number of Tools Included:
- 1
- Tool Type:
- Deburring
- UPC:
- 757033044340
- Weight:
- 0.1