Cord Retainer for Reed Manufacturing 700PD Power Drive
Cord Retainer for Reed Manufacturing 700PD Power Drive
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement cord retainer for Reed 700PD Power Drive
- Cord must be ordered separately
- Cord pigtail
Documents
Specifications
- Brand Model Compatibility:
- Reed Manufacturing 700PD Power Drive
- Height:
- 4 in
- Length:
- 6 in
- UL Listed:
- No
- UPC:
- 757033988835
- Weight:
- 1.0 lb
- Width:
- 6 in