Cordless Power Beveler
Cordless Power Beveler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cordless power tool deburrs and bevels plastic pipe quickly
- Check the baseplate arrow for O.D. Or I.D. Which points to the direction to rotate the beveler around the pipe
- Works exclusively with the Bosch® 18V cordless die grinder
- 120V voltage rating
Specifications
- Color Finish Name:
- Black, Silver
- Fits Pipe Size:
- 2 in - 24 in
- Length:
- 5/8 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Beveler
- UPC:
- 757033046405
- Weight:
- 11.9 lb