Cross Head Lock Nut for Reed Manufacturing H4 Hinged Cutter
Cross Head Lock Nut for Reed Manufacturing H4 Hinged Cutter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- H4
- GSA Approved:
- No
- Height:
- 23/50 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Portable:
- No
- Tool Type:
- Lock Nut
- UL Listed:
- No
- UPC:
- 757033931411
- Weight:
- 0.1 lb
- Width:
- 3 in