Cutter Blade for PVC Pipe
Cutter Blade for PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Application:
- PVC Pipe
- Height:
- 1-1/4
- Length:
- 3-1/4
- Number of Tools Included:
- 1
- Tool Type:
- Cutter
- UL Listed:
- No
- UPC:
- 757033975118
- Width:
- 3-1/4