1-1/4 - 2 in. IPS Pipe, ABS Pipe, CPVC Pipe, PE Pipe, PP Pipe and PVC Pipe Deburring Tool

You last purchased this on
 
REED

DEB1 SERIES 1-1/4 - 2 in. IPS Pipe, ABS Pipe, CPVC Pipe, PE Pipe, PP Pipe and PVC Pipe Deburring Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

DEB1 SERIES 1-1/4 - 2 in. IPS Pipe, ABS Pipe, CPVC Pipe, PE Pipe, PP Pipe and PVC Pipe Deburring Tool

  • Fast #
  • Part #R04654
  • Item #4555205
  • Manufacturer Part #04654
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable for PVC, CPVC, PE, ABS and PP
  • Replacement blade for DEB and PDEB series deburring tools
  • Requires Certification

Specifications

Application:
ABS Pipe, CPVC Pipe, IPS Pipe, PE Pipe, PP Pipe, PVC Pipe
Collection:
DEB1 SERIES
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fits Pipe Size:
1-1/4 in - 2 in
Length:
3 in
Material:
Aluminum
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Deburring Tool
Weight:
0.9 lb