This product requires certification to purchase.

1/2 - 1 in. ABS Pipe, CPVC Pipe, CTS Pipe, PE Pipe, PP Pipe and PVC Pipe Deburring Tool

REED

DEB1 SERIES 1/2 - 1 in. ABS Pipe, CPVC Pipe, CTS Pipe, PE Pipe, PP Pipe and PVC Pipe Deburring Tool

Brand image
REED

DEB1 SERIES 1/2 - 1 in. ABS Pipe, CPVC Pipe, CTS Pipe, PE Pipe, PP Pipe and PVC Pipe Deburring Tool

  • Fast #
  • Part #R04652
  • Item #4354298
  • Manufacturer Part #04652
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Knurled grip for slip-resistance and durable aluminum body for longevity
  • Deburr and chamfer in the same rotation
  • Suitable for PVC, CPVC, PE, ABS and PP
  • Three sizes of pipe accommodated per DEB1 tool
  • Requires Certification

Documents


Specifications

Application:
ABS Pipe, CPVC Pipe, CTS Pipe, PE Pipe, PP Pipe, PVC Pipe
Collection:
DEB1 SERIES
Color Finish Name:
Black
Fits Pipe Size:
1/2 in - 1 in
Height:
1-3/4 in
Length:
2 in
Material:
Aluminum
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Deburring Tool
Weight:
0.4 lb
Width:
1-3/4 in



Ferguson Loader Loading animation for Ferguson.com