This product requires certification to purchase.

1-1/2 - 2 in. Arbor Adapter

REED

Feed Tap™ 1-1/2 - 2 in. Arbor Adapter

  • Fast #
  • Part #R04423
  • Item #5100090
  • Manufacturer Part #04423
3.2 out of 5 Customer Rating
Brand image
REED

Feed Tap™ 1-1/2 - 2 in. Arbor Adapter

  • Fast #
  • Part #R04423
  • Item #5100090
  • Manufacturer Part #04423
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Arbor Adapter used with 1 1/2" and 2" PVC/PE Shell Cutters, PL1438 and PL1750
  • Adapts male (FT arbor threads) to female threads on PL1438 and PL1750
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
2-1/2 in
Size
1-1/2 in - 2 in
Weight
0.35 lb
Width
1-1/2 in
Characteristics & Features
Brand Model Compatibility
PL1438, PL1750, PL1750 PE
Collection
Feed Tap™
Warranty & Product Information
Application
PE Pipe, PVC Pipe
UPC
757033044234