2 in. Carbide Hole Saw
Feed Tap™ 2 in. Carbide Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy duty shell cutter fits most standard arbors and competitive machines
- Teeth have carbide inserts which outlast bi-metal teeth
- Recommended for cast iron and ductile iron.
- Cut up to 2 In. deep
Specifications
- Adjustable:
- No
- Application:
- Cast Iron, Ductile Iron
- Blade Material:
- Carbide
- Collection:
- Feed Tap™
- Cutting Capacity:
- 2 in
- Diameter:
- 1-3/4
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-5/8
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Portable:
- No
- UL Listed:
- No
- UPC:
- 757033991385
- Weight:
- 0.57