Reed Bearing Thrust Washer for Feed Tap™ Drilling Machines
Feed Tap™ Reed Bearing Thrust Washer for Feed Tap™ Drilling Machines
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement Bearing Thrust Washer for Reed Feed Tap™ Drilling Machine
- Thrust Washer
Documents
Specifications
- Brand Model Compatibility:
- Feed Tap™
- Collection:
- Feed Tap™
- Height:
- 1 in
- Length:
- 3 in
- Portable:
- No
- Tool Type:
- Washer
- UPC:
- 757033491618
- Weight:
- 0.02 lb
- Width:
- 2-1/2 in