Filter for CP15-38B
Filter for CP15-38B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Filter removes small particulates before water enters the Pump Stick®
- Filters out anything larger than 100 microns (approximately .004 in) from entering the pump
- Felt filter must be used with screens #98166 or #98167 to keep felt in position
- Install screens or filters inside end cap to keep secure during use
- Operator must check filter during use to keep it clear for best pump action
- Pack of 2
Specifications
- Brand Model Compatibility:
- CP15-38B
- Material:
- Plastic
- Material Type:
- Glass Filled Polycarbonate
- UL Listed:
- No
- UPC:
- 757033981683
- Width:
- 2-1/4 in