This product requires certification to purchase.

Fspr4 F/Gls Soil Probe Rod 4

REED

Fspr4 F/Gls Soil Probe Rod 4

  • Fast #
  • Part #R02960
  • Item #5100036
  • Manufacturer Part #02960
3.2 out of 5 Customer Rating
Brand image
REED

Fspr4 F/Gls Soil Probe Rod 4

  • Fast #
  • Part #R02960
  • Item #5100036
  • Manufacturer Part #02960
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Safely locate pipe or utility lines
  • Zinc-plated, steel tip for durability
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
52 in
Weight
3.2 lb
Width
14 in
Characteristics & Features
Tool Type
Probe Rod
Warranty & Product Information
Type
R02960
UPC
757033029606