This product requires certification to purchase.

Jaw for Reed Manufacturing CV4 and CV5 Chain Vises

REED

Jaw for Reed Manufacturing CV4 and CV5 Chain Vises

  • Fast #
  • Part #R92511
  • Item #3601608
  • Manufacturer Part #92511
3.1 out of 5 Customer Rating
Brand image
REED

Jaw for Reed Manufacturing CV4 and CV5 Chain Vises

  • Fast #
  • Part #R92511
  • Item #3601608
  • Manufacturer Part #92511
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement jaw for Reed chain vise
  • Fits CV4, CV5, CV6
  • Requires Certification

Specifications

Brand Model Compatibility:
Reed Manufacturing CV4 and CV5 Chain Vises
Height:
51/100 in
Length:
4 in
UL Listed:
No
UPC:
757033925113
Weight:
0.27 lb
Width:
1-3/4 in