This product requires certification to purchase.

Metal Tube Cutter Wheel for Reed Telescoping TC11 and TC17 (75015) Tubing Cutters

REED

Metal Tube Cutter Wheel for Reed Telescoping TC11 and TC17 (75015) Tubing Cutters

  • Fast #
  • Part #R03662
  • Item #1316503
  • Manufacturer Part #03662
4.6 out of 5 Customer Rating
Brand image
REED

Metal Tube Cutter Wheel for Reed Telescoping TC11 and TC17 (75015) Tubing Cutters

  • Fast #
  • Part #R03662
  • Item #1316503
  • Manufacturer Part #03662
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Requires Certification

Specifications

Application:
Copper, Aluminum, Brass, Steel
Brand Model Compatibility:
TC11, TC17, Imperial Eastman TC1000, Imperial Eastman TC1020, Imperial Eastman 374, Imperial Eastman 312-FC/FB, Imperial Eastman 274-FC/FB, Imperial Eastman 174-F
Diameter:
7/10 in
Height:
1/4 in
Length:
17/25 in
Material:
Steel
Product Type:
Cutting Wheel
UPC:
757033036628
Weight:
0.01 lb
Width:
17/25 in