Pawl Assembly for Reed Manufacturing 2-71 Pipe Reamer
Pawl Assembly for Reed Manufacturing 2-71 Pipe Reamer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pawl stem assembly for Reed 2-71 Pipe Reamer
- Deburrs steel pipe
Documents
Specifications
- Brand Model Compatibility:
- Reed Manufacturing 2-71 Pipe Reamer
- Height:
- 1 in
- Length:
- 4 in
- UL Listed:
- No
- UPC:
- 757033961890
- Weight:
- 0.24 lb
- Width:
- 4 in