This product requires certification to purchase.

Squeeze-Off Tool

This product has been replaced by

1/2 - 2 CTS PE SQUEEZE OFF TOOL
REED 1/2 in.- 2 in. CTS PE Squeeze Off Tool
Manufacturer Part #04333
REED

PES2 Squeeze-Off Tool

  • Fast #
  • Part #R04304
  • Item #542804
  • Manufacturer Part #04304
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1/2 - 2 CTS PE SQUEEZE OFF TOOL
REED 1/2 in.- 2 in. CTS PE Squeeze Off Tool
Manufacturer Part #04333
REED

PES2 Squeeze-Off Tool

  • Fast #
  • Part #R04304
  • Item #542804
  • Manufacturer Part #04304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy-duty construction for use on CTS pipe
  • Two-position handle for work location options
  • Change the stops to use tool on other pipe types
  • Fine thread for smooth squeeze from the operator
  • Grease fittings at friction points
  • Uses a pair of rotating stops to prevent damage to the pipe
  • Swing out arm to easily get tool around the pipe
  • Requires Certification

Specifications

Application:
CTS Pipe
Collection:
PES2
Fits Pipe Size:
1/2 in - 2 in
Height:
2-1/4
Length:
12
Number of Tools Included:
1
Pipe Capacity:
1/2 in - 2 in
Tool Type:
Squeeze-Off Tool
UL Listed:
No
UPC:
757033043046
Weight:
11.6
Width:
13