Pipe Cutter Wheel for Reed Manufacturing H6 Hinged Cutter
Pipe Cutter Wheel for Reed Manufacturing H6 Hinged Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement cutter wheel to cut steel, stainless steel, cast iron and ductile iron
- Made from high shock-resistant tool steel
- Thin profile cuts easily and leaves little burr
- Heat treated for toughness
Specifications
- Application:
- Cast Iron, Ductile Iron, Stainless Steel, Steel
- Brand Model Compatibility:
- SDT-H6, SDT-H8
- Height:
- 3/4 in
- Length:
- 1-3/4 in
- Material:
- Hardened Steel
- Number of Pieces:
- 4 Piece
- Tool Type:
- Cutting Wheel
- UL Listed:
- No
- UPC:
- 757033035072
- Weight:
- 0.18 lb
- Width:
- 1-3/4 in