PIPE STOP F/ R04290
PIPE STOP F/ R04290
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combination stop for CTS and IPS
- 1/2" - 1" stop sizes
- Fits Reed PES1 PE Squeeze-off Tool
- Block shape fits over the lower casting on PES1
Documents
Specifications
- Length:
- 6 in
- Tool Type:
- Squeeze-Off Tool
- UPC:
- 757033942790
- Weight:
- 0.26 lb
- Width:
- 9 in