This product requires certification to purchase.

Plastic Cutter Wheel for Reed Manufacturing TC4Q and TC5Q Pipe Cutters

REED

Plastic Cutter Wheel for Reed Manufacturing TC4Q and TC5Q Pipe Cutters

  • Fast #
  • Part #R04198
  • Item #1241469
  • Manufacturer Part #04198
3.4 out of 5 Customer Rating
Brand image
REED

Plastic Cutter Wheel for Reed Manufacturing TC4Q and TC5Q Pipe Cutters

  • Fast #
  • Part #R04198
  • Item #1241469
  • Manufacturer Part #04198
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Cuts thick wall PE
  • Requires Certification

Specifications

Application:
Thick Wall PE
Brand Model Compatibility:
Ridgid 134P, Ridgid 136P, Ridgid 154P, Ridgid 156P, TC4Q, TC5Q, TC6Q, TC8Q
Height:
11/25 in
Length:
1-1/2 in
Material:
Plastic
Product Type:
Cutting Wheel
UPC:
757033041981
Weight:
0.025 lb
Width:
1-1/2 in