Plastic Hose
Plastic Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 7 foot (2.1 m), abrasion-resistant, industrial grade hose
- Smooth interior ensures efficient water flow
- Crush resistant for reliable water removal
- Plastic, lightweight hose resists corrosion and remains flexible at low temperatures
- Hose design includes magnetic hose connecter
- Requires Hose Coupling #98147 to connect hoses for additional length
Specifications
- Height:
- 1-1/2 in
- Length:
- 84-1/4 in
- Material:
- Plastic
- Size:
- 7 ft L x 1-1/2 in W x 1-1/2 H
- UL Listed:
- No
- UPC:
- 757033981454
- Width:
- 1-1/2 in