This product requires certification to purchase.

12 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

REED

Power Hack 12 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

  • Fast #
  • Part #R04494
  • Item #3601948
  • Manufacturer Part #04494
4.8 out of 5 Customer Rating
Brand image
REED

Power Hack 12 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

  • Fast #
  • Part #R04494
  • Item #3601948
  • Manufacturer Part #04494
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cut copper, steel, stainless steel, aluminum, and harder plastics like PVC and ABS.
  • Blades from 8" - 30" long available.
  • Requires Certification

Documents


Specifications

Application:
Copper, Steel, Stainless Steel, Aluminum, PVC, ABS
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
.062
Blade Width (in):
1-3/8
Brand Model Compatibility:
SawIT® SAWITSD2 Pneumatic Saw
Collection:
Power Hack
Height:
1/10
Length:
12
Material:
Brass, Stainless Steel
Teeth Per Inch:
14
UPC:
757033044944
Weight:
0.34
Width:
1-3/10