This product requires certification to purchase.

30 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

REED

Power Hack 30 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

  • Fast #
  • Part #R04498
  • Item #3601974
  • Manufacturer Part #04498
3.7 out of 5 Customer Rating
Brand image
REED

Power Hack 30 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

  • Fast #
  • Part #R04498
  • Item #3601974
  • Manufacturer Part #04498
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Cut copper, steel, stainless steel, aluminum, and harder plastics like PVC and ABS.
  • Blades from 8" - 30" long available.
  • Requires Certification

Documents


Specifications

Application:
Copper, Steel, Stainless Steel, Aluminum, PVC, ABS
Blade Length (in):
30
Blade Material:
Bi-metal
Blade Thickness (in):
.062
Blade Width (in):
1-3/8
Brand Model Compatibility:
SawIT® SAWITSD2 Pneumatic Saw
Collection:
Power Hack
Handle Material:
Chrome Plated Metal
Height:
1/10
Length:
30
Material:
Stainless Steel, Metal
Teeth Per Inch:
14
UPC:
757033044982
Weight:
0.06
Width:
1-3/10