Pressure Screw Assembly for Reed Manufacturing SC49 Soil Pipe Cutter
Pressure Screw Assembly for Reed Manufacturing SC49 Soil Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure Screw Assembly for SC49
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- SC49 Soil Pipe Cutter
- Height:
- 2-3/4
- Length:
- 6-1/4
- UPC:
- 757033980464
- Weight:
- 0.8
- Width:
- 2-3/4