This product requires certification to purchase.

Pressure Screw Assembly for SC59 Soil Pipe Cutter

REED

Pressure Screw Assembly for SC59 Soil Pipe Cutter

  • Fast #
  • Part #REE98047
  • Item #3624456
  • Manufacturer Part #98047
3.7 out of 5 Customer Rating
Brand image
REED

Pressure Screw Assembly for SC59 Soil Pipe Cutter

  • Fast #
  • Part #REE98047
  • Item #3624456
  • Manufacturer Part #98047
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lower threads are Acme type while upper threads are 3/8-16 UNC threads
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
SC59 Soil Pipe Cutter
Height:
2
Length:
6
Tool Type:
Pressure Screw Assembly
UPC:
757033980471
Weight:
0.5
Width:
4