Pump Stick Battery Adapter Plate fits MAKITA
Pump Stick Battery Adapter Plate fits MAKITA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides compatibility for extra battery options for REED Pump Stick™.
- Adapter plates fit 18V lithium ion, current slide style Makita® batteries.
- For strength, battery adapters plates are constructed of Delrin® or glass-filled polycarbonate.
- Swap the plate to fit common batteries – be sure to match the plate to operator’s battery brand.
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Pump Stick™ Transfer Pump, Makita
- Color Finish Name:
- Black
- Height:
- 1
- Length:
- 3-3/5
- Number of Tools Included:
- 1
- Product Type:
- Adapter Plate
- Type:
- Plate
- UPC:
- 757033981492
- Weight:
- 0.16
- Width:
- 2-9/10