Pump Stick CP15 Replacement Motor
Pump Stick CP15 Replacement Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Motor can be easily replaced in minutes
- Includes motor, motor mount, impeller, and mounting screws
- Works with REED CP15 Pump Stick series
Specifications
- Brand Model Compatibility:
- Pump Stick® CP15-38 Water Transfer Pump
- Height:
- 1-9/10 in
- Length:
- 3-1/4 in
- NSF Certified:
- No
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 757033081420
- Volts:
- 18V
- Width:
- 2 in