This product requires certification to purchase.

1/4 - 1-5/8 Tube Cutter

REED

Quick Release™ 1/4 - 1-5/8 Tube Cutter

  • Fast #
  • Part #R03416
  • Item #1203895
  • Manufacturer Part #03416
4.5 out of 5 Customer Rating
Brand image
REED

Quick Release™ 1/4 - 1-5/8 Tube Cutter

  • Fast #
  • Part #R03416
  • Item #1203895
  • Manufacturer Part #03416
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick Release™ is a REED invention and still the industry standard for tubing cutters
  • Features include quick release, quick advance, and manual advance, along with the ball detent wheel pin
  • Quick release trigger on sliding bar zips open for quick cutter removal
  • Simple cutter wheel change permits cutter use on a wide variety of pipe or tubing
  • Find a retractable reamer in the body plus a spare cutter wheel in the knob
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Copper, Steel
Collection:
Quick Release™
Cutting Capacity:
1/4 in - 1-5/8 in
GSA Approved:
No
Length:
6-1/2 in
Number of Tools Included:
1
Tool Type:
Cutter
UPC:
757033034167