This product requires certification to purchase.

1/4 - 2-5/8 in Plastic Tube Cutter

REED

Quick Release™ 1/4 - 2-5/8 in Plastic Tube Cutter

  • Fast #
  • Part #R04120
  • Item #1203594
  • Manufacturer Part #04120
3.1 out of 5 Customer Rating
Brand image
REED

Quick Release™ 1/4 - 2-5/8 in Plastic Tube Cutter

  • Fast #
  • Part #R04120
  • Item #1203594
  • Manufacturer Part #04120
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Quick Release™ is a REED invention and still the industry standard for tubing cutters
  • Features include quick release, quick advance, and manual advance, along with the ball detent wheel pin
  • Quick release trigger on sliding bar zips open for quick cutter removal
  • With a simple wheel change, Quick Release™ cutters can be used for a variety of plastic pipe including PVC, CPVC, PE, PP and ABS
  • Cutter design yields best tracking and smooth operation
  • Built-in reamer folds in and out for deburring jobs
  • Find a spare cutter wheel under the knob
  • Requires Certification

Specifications

Application:
ABS, PE, PEX, PP
Collection:
Quick Release™
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
1/4 in - 2-5/8 in
Length:
8
Material:
Alloy Steel, Aluminum
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Cutter
UPC:
757033041202
Weight:
1.95
Width:
3-1/2