This product requires certification to purchase.

1/4 - 2-5/8 in. Tube Cutter

REED

Quick Release™ 1/4 - 2-5/8 in. Tube Cutter

  • Fast #
  • Part #R03420
  • Item #234037
  • Manufacturer Part #03420
4.8 out of 5 Customer Rating
Brand image
REED

Quick Release™ 1/4 - 2-5/8 in. Tube Cutter

  • Fast #
  • Part #R03420
  • Item #234037
  • Manufacturer Part #03420
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quick Release™ is a REED invention and still the industry standard for tubing cutters
  • Features include quick release, quick advance, and manual advance, along with the ball detent wheel pin
  • Quick release trigger on sliding bar zips open for quick cutter removal
  • Simple cutter wheel change permits cutter use on a wide variety of pipe or tubing
  • Built-in reamer folds in and out for deburring jobs
  • Find a spare cutter wheel under the knob
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Copper, Steel
Collection:
Quick Release™
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
1/4 in - 2-5/8 in
Height:
1-1/2 in
Length:
8 in
Material:
Alloy Steel, Aluminum
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Cutter
UPC:
757033034204
Weight:
1.95 lb
Width:
3-1/2 in