This product requires certification to purchase.

3/8 - 3-1/2 in. Tube Cutter For PVC

REED

Quick Release™ 3/8 - 3-1/2 in. Tube Cutter For PVC

  • Fast #
  • Part #R04134
  • Item #529201
  • Manufacturer Part #04134
4.8 out of 5 Customer Rating
Brand image
REED

Quick Release™ 3/8 - 3-1/2 in. Tube Cutter For PVC

  • Fast #
  • Part #R04134
  • Item #529201
  • Manufacturer Part #04134
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick Release™ is a REED invention and still the industry standard for tubing cutters.
  • Features include quick release, quick advance, and manual advance, along with the ball detent wheel pin.
  • Quick release trigger on sliding bar zips open for quick cutter removal.
  • With a simple wheel change, Quick Release™ cutters can be used for a variety of plastic pipe including PVC, CPVC, PE, PP and ABS.
  • Cutter design yields best tracking and smooth operation.
  • Cuts ABS, CPVC, PVC Schedule 40
  • Requires Certification

Specifications

Application:
ABS, CPVC, PVC
Blade Material:
Steel
Collection:
Quick Release™
Cutting Capacity:
3/8 in - 3 -1/2 in
Depth:
1-3/4 in
Height:
1-3/4 in
Length:
10-3/4 in
Material:
Alloy Steel
Power Source:
Manual
Proposition 65:
WARNING: This product can expose you to chemicals including Isobutyl methyl ketone, Benzene, Carbon black, Cumene, Formaldehyde, which is/are known to the State of California to cause cancer, and N-Methyl-2-pyrrolidone, Isobutyl methyl ketone, Benzene, Toluene, which is/are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
757033041349
Weight:
2.5 lb
Width:
4-1/2 in