6-1/4 - 10 in. Tube Cutter
Quick Release™ 6-1/4 - 10 in. Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Quick Release™ is a REED invention and still the industry standard for tubing cutters
- Features include quick release, quick advance, and manual advance, along with the ball detent wheel pin
- Quick release trigger on sliding bar zips open for quick cutter removal
- Simple cutter wheel change permits cutter use on a wide variety of pipe or tubing
- Cutter design yields best tracking and smooth operation
- Application aluminum, brass, copper, steel tubing
Specifications
- Application:
- Aluminum, Brass, Copper, Steel
- Collection:
- Quick Release™
- Cutting Capacity:
- 6-1/4 in - 10 in
- GSA Approved:
- No
- Height:
- 1-9/10
- Length:
- 26
- Number of Tools Included:
- 1
- Tool Type:
- Cutter
- UPC:
- 757033041585
- Weight:
- 8
- Width:
- 10-3/5