Handle and Screw Assembly for Reed Manufacturing TC4Q Tubing Cutters
Quick Release™ Handle and Screw Assembly for Reed Manufacturing TC4Q Tubing Cutters
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement handle and screw for Reed Quick Release Tubing Cutters
- Fits TC3Q, TC4Q, TC5Q, TC6Q models
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- TC3Q, TC4Q, TC5Q, TC6Q
- Collection:
- Quick Release™
- Height:
- 1-1/2 in
- Length:
- 9 in
- UPC:
- 757033934238
- Weight:
- 0.3 lb
- Width:
- 5 in