This product requires certification to purchase.

1-1/2 in NPT Segmental Die

REED

R12+ 1-1/2 in NPT Segmental Die

  • Fast #
  • Part #R05614
  • Item #1289877
  • Manufacturer Part #05614
3.9 out of 5 Customer Rating
Brand image
REED

R12+ 1-1/2 in NPT Segmental Die

  • Fast #
  • Part #R05614
  • Item #1289877
  • Manufacturer Part #05614
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Segmental dies are made of high speed steel which lengthens die life
  • Dies are right hand configuration only and uncoated
  • Precision manufactured by modern CNC machines
  • Made in the USA
  • Requires Certification

Specifications

Brand Model Compatibility:
REED R12, Milwaukee M18 FUEL™ Pipe Threader w/ One-Key™, Ridgid 12R
Collection:
R12+
Color Finish Name:
Silver
End Connection 1:
NPT
Material:
High Speed Steel
Nominal Pipe Size:
1-1/2 in
Tool Type:
Pipe Die
UPC:
757033056145
Weight:
0.4 lb