This product requires certification to purchase.

Ratchet Shears for 1-1/4 in IPS

REED

Ratchet Shears for 1-1/4 in IPS

  • Fast #
  • Part #R04276
  • Item #4075980
  • Manufacturer Part #04276
4 out of 5 Customer Rating
Brand image
REED

Ratchet Shears for 1-1/4 in IPS

  • Fast #
  • Part #R04276
  • Item #4075980
  • Manufacturer Part #04276
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pointed blade in one-hand, ratcheting RSP1 helps start the cut in tough plastics and helps avoid bounce in thin wall material
  • V-shaped cradle supports pipe giving 3 touch points - 2 at bottom and main one on blade
  • Hardened steel blade makes RSP1 ideal for cutting PE, PP, PEX and ABS
  • Quick release lever to open blade, along with safety latch to keep tool closed when not in use
  • Sharpen or replace blade for best performance
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1-1/4 in
Height
2 in
Length
12 in
Weight
1.0 lb
Width
6 in
Characteristics & Features
Material
Hardened Steel
Warranty & Product Information
Application
ABS, PE, PEX, PP
UPC
757033042766