Saddle Gasket for Reed Manufacturing TM1100 Direct Tapping Machine
Saddle Gasket for Reed Manufacturing TM1100 Direct Tapping Machine
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gasket used between tapping saddle and machine
- Fits Reed and Mueller tapping saddles
- Keep a spare on-hand
- Works with reed TM1100 and Mueller B-101 direct tapping machines
- Interchangeable with Mueller #40066 gasket
Specifications
- Brand Model Compatibility:
- Mueller B-101, TM1100
- Height:
- 5/8
- Length:
- 6-1/2
- Product Type:
- Saddle Gasket
- UPC:
- 757033403727
- Weight:
- 0.45
- Width:
- 6-1/2