Steel Cutter Wheel
Steel Cutter Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement cutter wheel made from high shock-resistant tool steel
- Thin profile cuts easily and leaves little burr
- Heat treated for toughness
- Cutter wheel for copper, aluminum and brass
Specifications
- Application:
- Copper, Aluminum, Brass
- Brand Model Compatibility:
- MC2, Ridgid 101, Ridgid 103, Ridgid 104, Ridgid 105, Ridgid 118, Ridgid 150, Ridgid 150L, Ridgid 131, Ridgid 132, Ridgid 151, Ridgid 152, Ridgid 153, Ridgid 205
- Diameter:
- 29/40
- Height:
- 1/8
- Length:
- 3/4
- Material:
- Steel
- Product Type:
- Cutting Wheel
- UPC:
- 757033036666
- Weight:
- 0.006
- Width:
- 3/4