1-1/8 in Socket Only
Thru-Bolt™ 1-1/8 in Socket Only
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- REED offers sockets manufactured of strong, cast ductile iron
- Individual 1-1/8 in hex socket
- Fits all Reed® Thru-Bolt™ ratchet wrench handles
Documents
Specifications
- Application:
- Bolts, Flanges, Nuts
- Collection:
- Thru-Bolt™
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Cast Ductile Iron
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Power Source:
- Manual
- Socket Size:
- 1-1/8 in
- Tool Type:
- Socket
- UPC:
- 757033022706
- Weight:
- 1.0 lb
- Width:
- 2 in