11 in Stamped Steel Ratchet Wrench Handle
Thru-Bolt™ 11 in Stamped Steel Ratchet Wrench Handle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Strong, steel, stamped handle
- Uses retaining ring socket retention
- Works faster than pipe wrench or adjustable wrench
Documents
Specifications
- Application:
- Bolts, Flanges, Gas, Water
- Brand Model Compatibility:
- Steel Ratchet Wrenches
- Collection:
- Thru-Bolt™
- Color Finish Name:
- Red, Black
- Handle Length (in):
- 11
- Handle Material:
- Stamped Steel
- Handle Type:
- Ratcheting
- Height:
- 2
- Length:
- 12
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Power Source:
- Manual
- Tool Type:
- Handle, Ratchet Wrench
- UPC:
- 757033022614
- Weight:
- 2.0
- Width:
- 2-1/2
- WrenchType:
- Socket