This product requires certification to purchase.

13 in Cast Iron Ratchet Wrench Handle

REED

Thru-Bolt™ 13 in Cast Iron Ratchet Wrench Handle

  • Fast #
  • Part #R02259
  • Item #425558
  • Manufacturer Part #02259
5 out of 5 Customer Rating
Brand image
REED

Thru-Bolt™ 13 in Cast Iron Ratchet Wrench Handle

  • Fast #
  • Part #R02259
  • Item #425558
  • Manufacturer Part #02259
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable, malleable iron, cast handle for strength
  • Uses retaining ring for socket retention
  • Rugged construction of handle and ratchet mechanism
  • Requires Certification

Documents


Specifications

Application:
Bolts, Flanges, Gas, Water
Collection:
Thru-Bolt™
Color Finish Name:
Red
Handle Length (in):
13
Handle Material:
Cast Iron
Height:
1
Length:
13
Material:
Malleable Iron, Cast
Number of Tools Included:
1
Product Type:
Handle
Tool Type:
Handle
UPC:
757033022591
Weight:
1.55
Width:
2