13 in Stamped Steel Ratchet Wrench Handle
Thru-Bolt™ 13 in Stamped Steel Ratchet Wrench Handle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strong, steel, stamped handle
- Uses retaining ring for socket retention
- Works faster than pipe wrench or adjustable wrench
Specifications
- Application:
- Bolts, Flanges, Gas, Water
- Collection:
- Thru-Bolt™
- Color Finish Name:
- Red, Black
- Handle Length (in):
- 13 in
- Handle Material:
- Stamped Steel
- Height:
- 3/4 in
- Length:
- 13-1/4 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Product Type:
- Handle
- Tool Type:
- Handle
- UPC:
- 757033022621
- Weight:
- 1.7 lb
- Width:
- 2-1/4 in