15/16 x 1-1/8 in. Dual Socket Ratchet Wrench
Thru-Bolt™ 15/16 x 1-1/8 in. Dual Socket Ratchet Wrench
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combines two popular socket sizes into one tool
- Rugged construction of handle and ratchet mechanism
- Through bolt design works on nuts on any threaded length
- Wrenches are dual-head sockets
Documents
Specifications
- Application:
- Bolts, Clamps, Flanges
- Collection:
- Thru-Bolt™
- Color Finish Name:
- Black, Red
- Drive Size:
- 15/16 in x 1-1/8 in
- Handle Length (in):
- 13 in
- Handle Type:
- Ratcheting
- Height:
- 3 in
- Length:
- 14 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Socket Size:
- 1-1/8 in, 15/16 in
- Tool Type:
- Dual Socket Wrench
- UPC:
- 757033022539
- Weight:
- 3.0 lb
- Width:
- 7 in
- WrenchType:
- Socket