7-Tool Socket Set
Thru-Bolt™ 7-Tool Socket Set
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty, cast, adjustable angle handle with quick release feature
- Adjustable angle handle
- Includes 6 standard hex sockets, 1 adjustable angle handle and a toolbox
- Work fast for tightening or loosening nuts
Specifications
- Collection:
- Thru-Bolt™
- Color Finish Name:
- Red, Black
- Handle Type:
- Ratcheting
- Height:
- 2-5/8 in
- Length:
- 17-5/8 in
- Material:
- Cast Iron, Ductile Iron
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Socket Size:
- 1-1/16 in, 1-1/4 in, 1-1/8 in, 15/16 in, 3/4 in, 7/8 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- UPC:
- 757033022867
- Weight:
- 9.5 lb
- Width:
- 5 in